This item is Discontinued.

Schneider Electric Lamp Module With Bulb 22 mm, Blue ZBVBG6

Lamp Module With Bulb 22 mm, Blue (Discontinued)

  • Mfr # ZBVBG6
  • Zoro # G3518776
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBVBG6
Zoro #
G3518776
UPC #
785901578857
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Material of Construction
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
120V AC/DC
Lamp Type
LED
Terminal Connection
Screw Clamp
Color
Blue
Lamp Module Voltage
24 to 120V AC/DC
Item
Lamp Module
IP Rating
IP20
For Use With
Schneider Electric 22mm Operators
Standards
CE, CSA, UL Listed
Body Material
Plastic
Compatible with Brand
Schneider
Terminal Connection Type
Screw Clamp Terminals
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Includes Bulb
Bulb Included

Description

Lamp Module, Lamp Module Voltage 24 to 120V AC/DC, Blue, Lamp Type LED, Lamp Voltage 120V AC/DC, Terminal Connection Screw Clamp, 22 mm, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards CE, CSA, UL Listed, For Use With Schneider Electric 22mm Operators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.