Zoro Homepage

Lamp Module, 22mm, 250V

  • Mfr # ZB4BV6

  • Zoro # G2545952


product price: $31.89
/ea

Key Features

Size
22 mm
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Lamp Type
Incandescent
For Use With
XB4/5 Illuminated Operators and Pilot Lights
Lamp Module Type
Full Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BV6
Zoro #
G2545952
UPC #
785901371601
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Height
47 mm
Cad Overall Depth
37 mm
Cad Overall Width
30 mm
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Compatible Panel Cutout Diameter
22 mm
Overall Depth
1.46 in

Details

Item
Lamp Module
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Lamp Type
Incandescent
For Use With
XB4/5 Illuminated Operators and Pilot Lights
Lamp Module Type
Full Voltage
Lamp Voltage
240V AC
Lamp Module Voltage
240V AC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
IP Rating
Not Rated
Material of Construction
Chrome
Terminal Connection
Screw Clamp
Body Material
Metal
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Signalling Type
steady
Product Certifications
BV || CSA || UL Listed || LROS (Lloyds register of shipping) || GL || DNV
Device Short Name
ZB4
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
[Us] Rated Supply Voltage
<= 250 V
Protective Treatment
TH
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Shock Protection Class
class I IEC 60536
Product Or Component Type
complete body/light block assembly
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end || screw clamp terminals, >= 1 x 0.22 mm² without cable end
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Light Block Supply
direct <2.4 W
Bulb Base
BA 9s
Device Presentation
basic sub-assemblies
Light Source
bulb not included
Fixing Collar Material
zamak
Tightening Torque
0.8-1.2 N.m EN 60947-1
Terminals Description Iso N°1
(X1-X2)PL
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Rated Supply Voltage
Less than or Equal to 250 V
Rated Insulation Voltage
600 V 3)IEC 60947-1
NEMA Enclosure Rating
No Enclosure
Includes Bulb
No Bulb Included
Voltage Rating - Maximum
250 V AC
Compatible Operator
Selector Switch
Terminal Connection Type
Screw Clamp Terminals
Compatible with Brand
Schneider
Compatible with Series
XB4

Description

Lamp Module, Lamp Module Voltage 240V AC, Not Applicable, Lamp Type Incandescent, Lamp Voltage 240V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Chrome Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, For Use With XB4/5 Illuminated Operators and Pilot Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.