Zoro Homepage

Lamp Module, 22mm, 250V

  • Mfr # ZBV6

  • Zoro # G3962725


product price: $34.25
/ea

Key Features

Voltage
250 V
Lamp Type
Incandescent
Terminal Connection
Screw Clamp
Size
22 mm
Lamp Module Voltage
240V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBV6
Zoro #
G3962725
UPC #
785901355373
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Lamp Module
Voltage
250 V
Lamp Type
Incandescent
Terminal Connection
Screw Clamp
Lamp Module Voltage
240V AC/DC
Lamp Module Type
Full Voltage
For Use With
XB4/5 Illuminated Operators and Pilot Lights
Lamp Voltage
240V AC/DC
IP Rating
Not Rated
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Average Life
100000 hr
Type
Steady Signal
Compatible with Series
XB4, XB5
Terminal Connection Type
Screw Clamp Terminals
Compatible Operator
Selector Switch
Includes Bulb
No Bulb Included
Compatible with Brand
Schneider
NEMA Enclosure Rating
No Enclosure
Voltage Rating - Maximum
250 V AC/DC

Description

Lamp Module, Lamp Module Voltage 240V AC/DC, Not Applicable, Lamp Type Incandescent, Lamp Voltage 240V AC/DC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, For Use With XB4/5 Illuminated Operators and Pilot Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.