Zoro Homepage

Lamp Module, 30mm, 208-220V, Red, LED

  • Mfr # 9001KM3LR

  • Zoro # G3128666


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material of Construction
Plastic
Lamp Type
LED
Terminal Connection
Screw Terminal
Replacement Lamp
Mfr. No. 65088-052-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KM3LR
Zoro #
G3128666
UPC #
785901401971
Country of Origin
Mexico

Dimensions

Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Lamp Module
Color
Red
Material of Construction
Plastic
Lamp Type
LED
Terminal Connection
Screw Terminal
Replacement Lamp
Mfr. No. 65088-052-01
Lamp Module Voltage
208V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
208V AC/DC
IP Rating
IP20
Body Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Terminal Connection Type
Screw Terminals

Description

Lamp Module, Lamp Module Voltage 208V AC/DC, Red, Lamp Type LED, Lamp Voltage 208V AC/DC, Terminal Connection Screw Terminal, Replacement Lamp Mfr. No. 65088-052-01, 30 mm, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.