Zoro Homepage
This item is Discontinued.
Schneider Electric Lamp Module and Contact Block, 1NO/1NC ZB4BW0B45

Lamp Module and Contact Block, 1NO/1NC (Discontinued)

  • Mfr # ZB4BW0B45
  • Zoro # G1121346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW0B45
Zoro #
G1121346
UPC #
785901382850
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Color
Red
Lamp Type
Led
Contact Form
1NO/1NC
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
For Use With
Chrome, ZB4 Series
Contact Rating
10 A @ 600V AC/DC
IP Rating
IP66
NEMA Contact Rating Designation
A600, Q600
Lamp Voltage
24V AC/DC
Standards
CE, CSA, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Color
Red
Compatible with Series
ZB4
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Compatible Product Type
Chrome Operators

Description

Lamp Module and Contact Block, Color Red, Contact Form 1NO/1NC, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.