Zoro Homepage

Lamp Module and Contact Block, 1NO/1NC

  • Mfr # ZB5AW065

  • Zoro # G0493437


product price: $49.65
/ea

Key Features

Contact Rating
10 A @ 600V AC/DC
Voltage
250V
Size
22 mm
Lamp Type
Incandescent
Terminal Connection
Screw Clamp terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AW065
Zoro #
G0493437
UPC #
785901373315
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Contact Rating
10 A @ 600V AC/DC
Voltage
250V
Lamp Type
Incandescent
Terminal Connection
Screw Clamp terminals
Contact Form
1NO/1NC
Replacement Lamp
B9
Color
Clear
Lamp Module Type
Full Voltage
Lamp Module Voltage
Less Than or Equal To 250V AC/DC
Basic Material
Plastic
NEMA Contact Rating Designation
A600, Q600
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
250V AC/DC
For Use With
B9 Modules
Standards
BV, CSA, DNV, GL, LROS, RoHS, UL Listed
IP Rating
IP20
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Type
Steady Signal
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Contact Type and Composition
1 NO + 1 NC
Rated Insulation Voltage
600 V 3)IEC 60947-1
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Signalling Type
Steady
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Head Type
Standard
Protective Treatment
TH
Product Certifications
LROS (Lloyds register of shipping); DNV; GL; CSA; UL Listed; BV
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Light Source
Bulb not included
Electrical Reliability
Less than 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Contact Operation
Slow-break
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Operating Travel
0.06 in (1.5 mm) NC changing electrical state); 0.10 in (2.6 mm) NO changing electrical state); 0.17 in (4.3 mm) total travel)
Mechanical Durability
5000000 cycles
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Terminals Description ISO n°1
(13-14)NO; (11-12)NC
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Usage
Standard
Electrical Shock Protection Class
Class II IEC 60536
Operating Force
2 N NC changing electrical state; 2.3 N NO changing electrical state
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end IEC 60947-1
Device Presentation
Basic sub-assemblies
Product Or Component Type
Complete body/contact assembly and light block
Light Block Supply
Direct Less than 2.4 W
Bulb Base
BA 9s
Rated Supply Voltage
Less than or Equal to 250 V
Contacts Material
Silver alloy (Ag/Ni)
Positive Opening
With IEC 60947-5-1 appendix K
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Operating Torque
0.44 lbf.in (0.05 N.m) NO changing electrical state
Terminals Description ISO n°1
(13-14)NO; (11-12)NC
Compatible with Series
XB5
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Compatible Product Type
B9 Modules
Includes Bulb
No Bulb Included
Terminal Connection Type
Screw Clamp

Description

Lamp Module and Contact Block, Color Clear, Contact Form 1NO/1NC, For Use With B9 Modules, Lamp Module Type Full Voltage, Lamp Module Voltage Less Than or Equal To 250V AC/DC, Lamp Type Incandescent, 22 mm, Lamp Voltage 250V AC/DC, Replacement Lamp B9, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards BV, CSA, DNV, GL, LROS, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.