Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Module and Contact Block, 22mm, 1NC

  • Mfr # ZB4BW062

  • Zoro # G2471043


product price: $51.85
/ea

Key Features

Voltage
250V
Color
Clear
Lamp Type
Incandescent
Contact Form
1NC
Terminal Connection
Screw Clamp terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW062
Zoro #
G2471043
UPC #
785901891130
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Voltage
250V
Color
Clear
Lamp Type
Incandescent
Contact Form
1NC
Terminal Connection
Screw Clamp terminals
Replacement Lamp
B9
Lamp Module Type
Full Voltage
Lamp Module Voltage
Less Than or Equal To 250V AC/DC
Basic Material
Zamak
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
250V AC/DC
IP Rating
IP66
NEMA Contact Rating Designation
A600, Q600
For Use With
B9 Modules
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, RoHS, UL 508
Contact Rating
10 A @ 600V AC/DC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Type
Steady Signal
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Light Block Supply
Direct Less than 2.4 W
Bulb Base
BA 9s
Product Certifications
CSA; BV; LROS (Lloyds register of shipping); DNV; UL Listed; GL
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Signalling Type
Steady
Terminals Description ISO n°1
(11-12)NC
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Or Component Type
Complete body/contact assembly and light block
Electrical Reliability
Less than 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Electrical Shock Protection Class
Class I IEC 60536
Light Source
Bulb not included
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Rated Insulation Voltage
600 V 3)IEC 60947-1
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end IEC 60947-1
Contacts Usage
Standard
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Contacts Material
Silver alloy (Ag/Ni)
Device Presentation
Basic sub-assemblies
Operating Travel
0.06 in (1.5 mm) NC changing electrical state); 0.17 in (4.3 mm) total travel)
Positive Opening
With IEC 60947-5-1 appendix K
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Operating Force
2 N NC changing electrical state
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Protective Treatment
TH
Head Type
Standard
Mechanical Durability
5000000 cycles
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Contact Operation
Slow-break
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Contact Type and Composition
1 NC
Rated Supply Voltage
Less than or Equal to 250 V
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Includes Bulb
No Bulb Included
Terminal Connection Type
Screw Clamp
Compatible with Series
XB4
Compatible Product Type
B9 Modules

Description

Lamp Module and Contact Block, Color Clear, Contact Form 1NC, For Use With B9 Modules, Lamp Module Type Full Voltage, Lamp Module Voltage Less Than or Equal To 250V AC/DC, Lamp Type Incandescent, 22 mm, Lamp Voltage 250V AC/DC, Replacement Lamp B9, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.