Zoro Homepage
This item is Discontinued.
Schneider Electric Lamp Module and Contact Block, 22mm, 1NC ZB5AW0B52

Lamp Module and Contact Block, 22mm, 1NC (Discontinued)

  • Mfr # ZB5AW0B52
  • Zoro # G2007564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AW0B52
Zoro #
G2007564
UPC #
785901387862
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Contact Rating
10 A @ 600V AC/DC
For Use With
Plastic, ZB5 Series
Lamp Type
Led
Contact Form
1NC
Lamp Module Type
Full Voltage
Color
Yellow
Lamp Module Voltage
24V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
NEMA Contact Rating Designation
A600, Q600
Standards
CE, CSA, UL Listed
Lamp Voltage
24V AC/DC
IP Rating
IP66
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Color
Yellow
Compatible with Series
ZB5
Compatible Product Type
Plastic Operators

Description

Lamp Module and Contact Block, Color Yellow, Contact Form 1NC, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.