Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Module and Contact Block, 22mm, 1NO

  • Mfr # ZB4BW0B11

  • Zoro # G1621067


product price: $60.59
/ea

Key Features

Contact Rating
10 A @ 600V AC/DC
Voltage
24V AC/DC
Size
22 mm
Lamp Type
LED
Terminal Connection
Screw Clamp terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW0B11
Zoro #
G1621067
UPC #
785901382744
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Contact Rating
10 A @ 600V AC/DC
Voltage
24V AC/DC
Lamp Type
LED
Terminal Connection
Screw Clamp terminals
Contact Form
1NO
Color
White
Lamp Module Type
Full Voltage
Lamp Module Voltage
24V AC/DC
Basic Material
Zamak
For Use With
Chrome, ZB4 Series
NEMA Contact Rating Designation
A600, Q600
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, RoHS, UL 508
Lamp Voltage
24V AC/DC
IP Rating
IP66
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Type
Steady Signal
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Hz
50/60 Hz
Average Life
100000 hr
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Light Block Supply
Direct
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6; 8 kV in free air (in insulating parts) IEC 61000-2-6
Surge Withstand
1 kV IEC 61000-4-5
Electrical Shock Protection Class
Class I IEC 60536
Service Life
100000 h at rated voltage and 25°C
Signalling Type
Steady
Rated Insulation Voltage
600 V 3)IEC 60947-1
Product Certifications
BV; GL; CSA; DNV; UL Listed; LROS (Lloyds register of shipping)
Light Source
Universal LED
Head Type
Standard
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
5000000 cycles
Product Or Component Type
Complete body/contact assembly and light block
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Bulb Base
Integral LED
Contact Type and Composition
1 NO
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Electrical Reliability
Less than 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Electromagnetic Emission
Class B IEC 55011
Operating Force
2.3 N NO changing electrical state
Contacts Material
Silver alloy (Ag/Ni)
Operating Travel
0.10 in (2.6 mm) NO changing electrical state); 0.17 in (4.3 mm) total travel)
Contact Operation
Slow-break
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Current Consumption
18 mA
Rated Supply Voltage
24 V AC/DC 50/60 Hz
Resistance To Electromagnetic Fields
9.14 V/m (10 V/m) IEC 61000-4-3
Device Presentation
Basic sub-assemblies
Operating Torque
0.44 lbf.in (0.05 N.m) NO changing electrical state
Terminals Description ISO n°1
(13-14)NO
Contacts Usage
Standard
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Positive Opening
Without
Resistance To Fast Transients
2 kV IEC 61000-4-4
Supply Voltage Limits
19.2 to 30 V DC; 21.6 to 26.4 V AC
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Protective Treatment
TH
Terminals Description ISO n°1
(13-14)NO
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Compatible with Series
XB4
Lamp Color
White
Includes Bulb
Bulb Included
Compatible Product Type
Chrome Operators
Terminal Connection Type
Screw Clamp

Description

Lamp Module and Contact Block, Color White, Contact Form 1NO, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, Lamp Type LED, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.