Zoro Homepage
This item is Discontinued.
Schneider Electric Lamp Module and Contact Block, 22mm, 1NO ZB4BW0G31

Lamp Module and Contact Block, 22mm, 1NO (Discontinued)

  • Mfr # ZB4BW0G31
  • Zoro # G0297631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW0G31
Zoro #
G0297631
UPC #
785901382980
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Contact Rating
10 A @ 600V AC/DC
For Use With
Chrome, ZB4 Series
Lamp Type
Led
Contact Form
1NO
Color
Green
Lamp Module Type
Full Voltage
Lamp Module Voltage
110 to 120V AC
Standards
CE, CSA, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
IP Rating
IP66
Lamp Voltage
110 to 120V AC
NEMA Contact Rating Designation
A600, Q600
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Or Component Type
Complete body/contact assembly and light block
Electrical Shock Protection Class
Class I IEC 60536
Device Presentation
Basic sub-assemblies
Resistance To Electromagnetic Fields
9.14 V/m (10 V/m) IEC 61000-4-3
Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) EN 60947-1
Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Mechanical Durability
5000000 cycles
Product Certifications
BV; GL; DNV; UL Listed; CSA; LROS (Lloyds register of shipping)
Contacts Usage
Standard
Surge Withstand
1 kV IEC 61000-4-5
Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1; 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Light Source
Protected LED
Light Block Supply
Direct
Fixing Collar Material
Zamak
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Positive Opening
Without
Protective Treatment
TH
Current Consumption
14 mA
Service Life
100000 h at rated voltage and 25°C
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Operating Force
2.3 N NO changing electrical state
Electrical Reliability
Less than 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Contact Type and Composition
1 NO
Rated Impulse Withstand Voltage
6 kV EN 60947-1
Signalling Type
Steady
Terminals Description ISO n°1
(13-14)NO
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contact Operation
Slow-break
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end EN 60947-1; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end EN 60947-1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6; 8 kV in free air (in insulating parts) IEC 61000-2-6
Head Type
Standard
Rated Insulation Voltage
600 V 3)EN 60947-1
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Bulb Base
Integral LED
Contacts Material
Silver alloy (Ag/Ni)
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Operating Travel
0.10 in (2.6 mm) NO changing electrical state); 0.17 in (4.3 mm) total travel)
Resistance To Fast Transients
2 kV IEC 61000-4-4
Electromagnetic Emission
Class B IEC 55011
Operating Torque
0.44 lbf.in (0.05 N.m) NO changing electrical state
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Compatible with Series
XB4, ZB4
Includes Bulb
Bulb Included
Compatible Product Type
Chrome Operators
Lamp Color
Green
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Lamp Module and Contact Block, Color Green, Contact Form 1NO, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120V AC, 22 mm, Lamp Voltage 110 to 120V AC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.