This item is Discontinued.

Schneider Electric LampModAndContactBlock, 1NO, Green, 22mm ZB5AW0B31

This item is Discontinued.

Schneider Electric

LampModAndContactBlock, 1NO, Green, 22mm (Discontinued)

Mfr # ZB5AW0B31
Zoro # G1170075
UPC # 785901387770
Country of Origin France
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AW0B31
Zoro #
G1170075
UPC #
785901387770
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Color
Green
Lamp Type
Led
Contact Form
1NO
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
For Use With
Plastic, ZB5 Series
Standards
CE, CSA, UL Listed
Contact Rating
10 A @ 600V AC/DC
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
24V AC/DC
NEMA Contact Rating Designation
A600, Q600
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Compatible with Series
XB5, ZB5
Lamp Color
Green
Compatible Product Type
Plastic Operators
Includes Bulb
Bulb Included

Description

Lamp Module and Contact Block, Color Green, Contact Form 1NO, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.