Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Module and Contact Block, 22mm, 2NO

  • Mfr # ZB4BW0G13

  • Zoro # G1396552


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Contact Rating
10 A @ 600V AC/DC
Voltage
110 to 120V AC
Size
22 mm
Lamp Type
LED
Terminal Connection
Screw Clamp terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW0G13
Zoro #
G1396552
UPC #
785901382966
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Contact Rating
10 A @ 600V AC/DC
Voltage
110 to 120V AC
Lamp Type
LED
Terminal Connection
Screw Clamp terminals
Contact Form
2NO
Color
White
Lamp Module Type
Full Voltage
Lamp Module Voltage
110 to 120V AC
Basic Material
Zamak
For Use With
Chrome, ZB4 Series
IP Rating
IP66
Standards
BV, CSA, DNV, GL, LROS, RoHS, UL Listed
NEMA Contact Rating Designation
A600, Q600
Lamp Voltage
110 to 120V AC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Type
Steady Signal
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Average Life
100000 hr
Hz
50/60 Hz
Contact Operation
Slow-break
Light Source
Universal LED
Mechanical Durability
5000000 cycles
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Electrical Reliability
Less than 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Bulb Base
Integral LED
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6; 8 kV in free air (in insulating parts) IEC 61000-2-6
Terminals Description ISO n°1
(13-14)NO
Product Certifications
BV; GL; DNV; LROS (Lloyds register of shipping); UL Listed; CSA
Rated Insulation Voltage
600 V 3)IEC 60947-1
Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Protective Treatment
TH
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Contacts Material
Silver alloy (Ag/Ni)
Surge Withstand
1 kV IEC 61000-4-5
Light Block Supply
Direct
Service Life
100000 h at rated voltage and 25°C
Device Presentation
Basic sub-assemblies
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Product Or Component Type
Complete body/contact assembly and light block
Resistance To Electromagnetic Fields
9.14 V/m (10 V/m) IEC 61000-4-3
Contact Type and Composition
2 NO
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Contacts Usage
Standard
Head Type
Standard
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Operating Force
2.3 N NO changing electrical state
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Current Consumption
14 mA
Operating Travel
0.10 in (2.6 mm) NO changing electrical state); 0.17 in (4.3 mm) total travel)
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Operating Torque
0.44 lbf.in (0.05 N.m) NO changing electrical state
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Signalling Type
Steady
Resistance To Fast Transients
2 kV IEC 61000-4-4
Electromagnetic Emission
Class B IEC 55011
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Positive Opening
Without
Electrical Shock Protection Class
Class I IEC 60536
Terminals Description ISO n°1
(13-14)NO
Lamp Color
White
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Compatible with Series
XB4
Includes Bulb
Bulb Included
Terminal Connection Type
Screw Clamp
Compatible Product Type
Chrome Operators

Description

Lamp Module and Contact Block, Color White, Contact Form 2NO, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120V AC, Lamp Type LED, 22 mm, Lamp Voltage 110 to 120V AC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards BV, CSA, DNV, GL, LROS, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.