Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Module With Bulb 22 mm, White

  • Mfr # ZBVM1

  • Zoro # G3533047


product price: $41.99
/ea

Key Features

Size
22 mm
Voltage
230 to 240V
Material of Construction
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBVM1
Zoro #
G3533047
UPC #
785901382065
Country of Origin
France

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
22 mm

Details

Voltage
230 to 240V
Material of Construction
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
240V AC
Lamp Type
LED
Terminal Connection
Screw Clamp
Color
White
Item
Lamp Module
Lamp Module Voltage
240V AC
Lamp Module Type
Full Voltage
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
For Use With
Schneider Electric 22mm Operators
IP Rating
Not Rated
Body Material
Plastic
Average Life
100000 hr
Type
Steady Signal
Voltage Rating - Maximum
240 V AC
Compatible with Brand
Schneider
Includes Bulb
Bulb Included
Compatible Operator
Selector Switch
Terminal Connection Type
Screw Clamp Terminals
NEMA Enclosure Rating
No Enclosure
Compatible with Series
XB4, XB5

Description

Lamp Module, Lamp Module Voltage 240V AC, White, Lamp Type LED, Lamp Voltage 240V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, For Use With Schneider Electric 22mm Operators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.