Zoro Homepage

LCD Graphic Keypad, For IP54 Rating, Altivar

  • Mfr # VW3A1101

  • Zoro # G4039691


product price: $179.74
/ea
Free Shipping & Returns

Key Features

For Use With
312, 61, 71, Altivar 212
Application
Adjust and Configure the Drive, Display The Current Values, Save and Download Configurations
Used For
IP54 Rating
Compatible with Manufacturer Part Number
Mfr. No. VW3A1104R10, Mfr. No. VW3A1104R100, Mfr. No. VW3A1104R30, Mfr. No. VW3A1104R50, Mfr. No. VW3A1105, Mfr. No. VW3CANTAP2
IP Enclosure Rating
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A1101
Zoro #
G4039691
UPC #
785901684879
Country of Origin
China

Details

Item
LCD Graphic Keypad
For Use With
312, 61, 71, Altivar 212
Application
Adjust and Configure the Drive, Display The Current Values, Save and Download Configurations
Used For
IP54 Rating
Compatible with Manufacturer Part Number
Mfr. No. VW3A1104R10, Mfr. No. VW3A1104R100, Mfr. No. VW3A1104R30, Mfr. No. VW3A1104R50, Mfr. No. VW3A1105, Mfr. No. VW3CANTAP2
IP Enclosure Rating
54

Description

LCD Graphic Keypad, For Use with Series ATV212, ATV312, ATV32, ATV320, ATV61, ATV61Q, ATV71, ATV71Q, Compatible with Manufacturer Part Number Mfr. No. VW3A1104R10, Mfr. No. VW3A1104R100, Mfr. No. VW3A1104R30, Mfr. No. VW3A1104R50, Mfr. No. VW3A1105, Mfr. No. VW3CANTAP2, For Use With Grainger Item Number 13E222, 13E223, 13E224, 13E225, 48R216, 48R282, For Use With 312, 61, 71, Altivar 212, IP Enclosure Rating 54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.