LED bulb, Harmony XB4, BA9s, green, 1.2W, 6V AC/DC
Mfr # DL1CD0063
Zoro # G800905021
product price:Â $79.69
/ea
Sold in multiples of 10 for $796.90
Free Shipping & Returns
Key Features
Voltage
6V DC
Color
Green
Power Dissipation In W
1.2 W
Bulb Base
BA 9s
Accessory / Separate Part Type
LED bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL1CD0063
Zoro #
G800905021
UPC #
-
Country of Origin
France
Details
Item
LED bulb with BA9s base - green - 6 V /
Voltage
6V DC
Color
Green
Power Dissipation In W
1.2 W
Bulb Base
BA 9s
Accessory / Separate Part Type
LED bulb
Accessory / Separate Part Destination
illuminated push-button
Range Compatibility
Harmony XB4
[Us] Rated Supply Voltage
6 V DC
Description
LED bulb with BA9s base - green - 6 V /
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.