Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, Miniature Bayonet (BA9s)

  • Mfr # DL1CJ0241

  • Zoro # G3615885


product price: $22.25
/ea

Key Features

Voltage
24V AC/DC
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Housing
Plastic
Dimmable
No
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1CJ0241
Zoro #
G3615885
UPC #
785901658955
Country of Origin
France

Dimensions

Bulb Manufacturers Warranty Length
1.5 yr

Details

Item
Compact LED Bulb
Voltage
24V AC/DC
Watts
24 V AC/DC
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Housing
Plastic
Dimmable
No
Light Technology
LED
Light Color
White
Standards
China RoHS Compliant, EU RoHS Compliant, REACH, WEEE
Trade Number
22466
Dimming Type
No Dimming
Dimming Method
No Dimming
Color Selectable
No
Lumen Selectable
No

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.