
Harmony XB6, legend holder 24 x 28 mm for legend 8 x 21 mm unmarked
Mfr # ZB6YD21
Zoro # G700905916
product price: $3.69
/ea
Sold in multiples of 10 for $36.90
Key Features
Marking
unmarked 1 white side, 1 yellow side
Accessory / Separate Part Designation
legend holder with blank legend
Accessory / Separate Part Category
marking accessories
Accessory / Separate Part Destination
Ø 16 mm control and signalling units
Legend Holder Size
24 x 28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZB6YD21
Zoro #
G700905916
UPC #
-
Country of Origin
France
Dimensions
Legend Holder Size
24 x 28 mm
Label Dimensions
8 x 21 mm
Details
Item
Legend holder 24 x 48 mm for legend 8 x
Marking
unmarked 1 white side, 1 yellow side
Accessory / Separate Part Designation
legend holder with blank legend
Accessory / Separate Part Category
marking accessories
Accessory / Separate Part Destination
Ø 16 mm control and signalling units
Accessory / Separate Part Type
legend holder
Range of Product
Harmony XB6
Description
Legend holder 24 x 48 mm for legend 8 x
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.