Legend holder, Harmony XB4, 30 x 40mm, plastic, 8 x 27mm legend, white marked ARRET
Mfr # ZBY2104
Zoro # G4055883
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Material
plastic
Marking
white ARRET red
Main Colour Tint
dark grey
Device Composition
legend holder || marked legend
Accessory / Separate Part Category
marking accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBY2104
Zoro #
G4055883
UPC #
-
Country of Origin
France
Dimensions
Legend Holder Size
30 x 40 mm
Details
Item
Legend holder 30 x 40 mm with legend 8 x
Material
plastic
Marking
white ARRET red
Main Colour Tint
dark grey
Device Composition
legend holder || marked legend
Accessory / Separate Part Category
marking accessory
Accessory / Separate Part Destination
Ø 22 mm control or signalling unit || for standard head
Range Compatibility
Harmony XB5 || Harmony XB4
Product Or Component Type
legend holder
Description
Legend holder 30 x 40 mm with legend 8 x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.