LegendPlateHolder, Plastic, Wht, Yllw, 22mm

  • Mfr # ZBY6H102

  • Zoro # G3460458


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Material
Plastic
Height
50 mm
Color
White, Yellow
Width
30 mm
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBY6H102
Zoro #
G3460458
UPC #
785901379058
Country of Origin
France

Dimensions

Height
50 mm
Width
30 mm
Diameter
22 mm
Operator Size
22 mm
Legend Holder Size
30 x 50 mm
Compatible Panel Cutout Diameter
22 mm
Overall Width
30 mm
Overall Height
50 mm

Details

Item
Legend Plate Holder
Material
Plastic
Color
White, Yellow
Legend
No Legend
Legend/Background Color
No Legend
Shape
Rectangle
For Use With
22mm Pushbutton
Product Type
Legend Holder
Accessory / Separate Part Destination
Ø 22 mm control or signalling unit with circular head || for standard head
Device Composition
blank legend || legend holder
Accessory / Separate Part Category
marking accessory
Device Mounting
flush
Range Compatibility
Harmony XB5 || Harmony XB4
Marking
unmarked 1 white side, 1 yellow side
Product Or Component Type
legend holder
Compatible with Brand
Schneider
Compatible with Series
XB4, XB5
Keyway Type
Tab

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.