Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Close, White/Black

  • Mfr # 9001KN208

  • Zoro # G2475280


product price: $6.15
/ea

Key Features

Material
Aluminum
Height
1.9 in
Color
Black
Width
2.3 in
Operator Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN208
Zoro #
G2475280
UPC #
785901915225
Country of Origin
Mexico

Dimensions

Height
1.9 in
Width
2.3 in
Operator Size
30 mm
Size
30 mm
Mounting Diameter
30 mm
Label Dimensions
40 x 43 mm
Overall Height
1 3/4 in
Overall Width
1 5/8 in
Compatible Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Legend Plate
Material
Aluminum
Color
Black
For Use With
Mfr. No. 9001K/SK
Shape
Half-Round
Legend/Background Color
Black
Legend
Close
Product Type
Legend Plate
Accessory / Separate Part Type
legend plate
Product Or Component Type
marked legend
Background Colour
black
Accessory / Separate Part Destination
control and signalling units Ø 30 mm (metal range)
Colour Of Marking
silver
Marking
CLOSE, white CLOSE black
Accessory / Separate Part Category
marking accessory
User Language
English
Legend Color
Silver
Background Color
Black
Compatible with Series
9001K, 9001SK
Keyway Type
Notch
Language
English

Description

Legend Plate, Half-Round, Legend Close, For Use With Mfr. No. 9001K/SK, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.