Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Emergency Stop, Black/Yellow

  • Mfr # ZBY8330

  • Zoro # G7485353


product price: $3.55
/ea

Key Features

Material
Plastic
Height
3.54 in
Width
3.54 in
Diameter
90 mm
For Use With
22mm Pushbuttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBY8330
Zoro #
G7485353
UPC #
785901355922
Country of Origin
France

Dimensions

Height
3.54 in
Width
3.54 in
Diameter
90 mm
Operator Size
22mm
Label Dimensions
Ø 90 mm
Compatible Panel Cutout Diameter
22 mm
Overall Diameter
3 9/16 in
Manufacturer Warranty Length
18 mo

Details

Item
Legend Plate
Material
Plastic
For Use With
22mm Pushbuttons
Shape
Round
Legend
Emergency Stop
Legend/Background Color
Black/Yellow
Standards
EN/IEC 60204-1 || EN/ISO 13850: 2006
Product Type
Legend Plate
Product Or Component Type
marked legend
Marking
black EMERGENCY STOP yellow
Accessory / Separate Part Type
legend
Accessory / Separate Part Category
marking accessories
Compatible with Series
XB4, XB5
Language
English
Legend Color
Black
Background Color
Yellow
Keyway Type
Tab

Description

Legend Plate, Round, Legend Emergency Stop, For Use With 22mm Pushbuttons, Legend/Background Color Black/Yellow, Material Plastic, Height 3.54 in, Width 3.54 in, Diameter 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.