Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Half Round, Jog, Black

  • Mfr # 9001KN318

  • Zoro # G6177263


product price: $5.89
/ea

Key Features

Material
Aluminum
Height
1.9 in
Width
2.3 in
Shape
Half-Round
Legend/Background Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN318
Zoro #
G6177263
UPC #
785901915904
Country of Origin
Mexico

Dimensions

Height
1.9 in
Width
2.3 in
Operator Size
30 mm
Size
30 mm
Label Dimensions
44 x 50 mm
Overall Width
1 3/4 in
Compatible Panel Cutout Diameter
30 mm
Overall Height
2 in
Manufacturer Warranty Length
18 mo

Details

Item
Legend Plate
Material
Aluminum
Shape
Half-Round
Legend/Background Color
Black
Legend
Jog
For Use With
30mm 9001K Operators
Product Type
Legend Plate
Product Or Component Type
marked legend
Marking
JOG
Background Colour
black
Colour Of Marking
silver
Background Color
Black
Compatible with Series
9001K, 9001SK
Legend Color
Silver
Keyway Type
Notch
Language
English

Description

Legend Plate, Half-Round, Legend Jog, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.