Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Half Round, On, White/Black

  • Mfr # 9001KN203

  • Zoro # G1279144


product price: $5.45
/ea

Key Features

Material
Aluminum
Height
1.9 in
Color
Black Field with Silver Letters
Width
2.3 in
Legend
On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN203
Zoro #
G1279144
UPC #
785901915126
Country of Origin
Mexico

Dimensions

Height
1.9 in
Width
2.3 in
Operator Size
30 mm
Size
30 mm
Label Dimensions
40 x 43 mm
Mounting Diameter
30 mm
Overall Width
1 5/8 in
Overall Height
1 3/4 in
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
30 mm

Details

Item
Legend Plate
Material
Aluminum
Color
Black Field with Silver Letters
Legend
On
For Use With
30mm Switch
Shape
Half-Round
Legend/Background Color
Black
Product Type
Legend Plate
Accessory / Separate Part Type
legend plate
Product Or Component Type
marked legend
Background Colour
black
Accessory / Separate Part Category
marking accessory
Colour Of Marking
silver
Marking
white ON black, ON
Accessory / Separate Part Destination
control and signalling units Ø 30 mm (metal range)
Keyway Type
Notch
Legend Color
Silver
Compatible with Series
9001K, 9001SK
Language
English
Background Color
Black

Description

Legend Plate, Half-Round, Legend On, For Use With 30mm Switch, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.