Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Hand-Off-Auto

  • Mfr # ZBY2387

  • Zoro # G1012794


product price: $3.55
/ea

Key Features

Material
Plastic
Height
1.18 in
Width
1.57 in
Operator Size
22 mm
For Use With
Plastic and Chrome Operators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBY2387
Zoro #
G1012794
UPC #
785901094166
Country of Origin
France

Dimensions

Height
1.18 in
Width
1.57 in
Operator Size
22 mm
Legend Holder Size
30 x 40 mm
Overall Width
1 3/16 in
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
22 mm
Overall Height
1 5/8 in

Details

Item
Legend Plate
Material
Plastic
For Use With
Plastic and Chrome Operators
Legend
Hand-Off-Auto
Legend/Background Color
White/Black and Red
Shape
Rectangular
Product Type
Legend Plate
Marking
white HAND-OFF-AUTO 1 black side, 1 red side
Device Composition
marked legend || legend holder
Range Compatibility
Harmony XB4 || Harmony XB5
Accessory / Separate Part Category
marking accessory
Accessory / Separate Part Destination
Ø 22 mm control or signalling unit || for standard head
Product Or Component Type
legend holder
Compatible with Series
XB4, XB5
Background Color
Gray
Keyway Type
Tab
Language
English
Legend Color
White

Description

Legend Plate, Rectangular, Legend Hand-Off-Auto, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.