Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Hand/Off/Auto, White/Black

  • Mfr # 9001KN260

  • Zoro # G2661321


product price: $5.89
/ea

Key Features

Material
Aluminum
Height
1.9 in
Color
Black Field with Silver Letters
Width
2.3 in
Legend
Hand-Off-Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN260
Zoro #
G2661321
UPC #
785901916215
Country of Origin
Mexico

Dimensions

Height
1.9 in
Width
2.3 in
Operator Size
30 mm
Size
30 mm
Label Dimensions
40 x 43 mm
Mounting Diameter
30 mm
Overall Height
1 3/4 in
Overall Width
1 5/8 in
Compatible Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Legend Plate
Material
Aluminum
Color
Black Field with Silver Letters
Legend
Hand-Off-Auto
Shape
Half-Round
Legend/Background Color
Black
For Use With
30mm Switch
Product Type
Legend Plate
Accessory / Separate Part Type
legend plate
Background Colour
black
Accessory / Separate Part Category
marking accessory
Marking
HAND-OFF-AUTO, white HAND-OFF-AUTO black
Colour Of Marking
silver
Accessory / Separate Part Destination
control and signalling units Ø 30 mm (metal range)
Product Or Component Type
marked legend
User Language
English
Keyway Type
Notch
Compatible with Series
9001K, 9001SK
Language
English
Background Color
Black
Legend Color
Silver

Description

Legend Plate, Half-Round, Legend Hand-Off-Auto, For Use With 30mm Switch, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.