Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Open-Close, White/Black

  • Mfr # 9001KN246

  • Zoro # G2474906


product price: $5.99
/ea

Key Features

Material
Aluminum
Height
1.9 in
Color
Black
Width
2.3 in
Legend/Background Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN246
Zoro #
G2474906
UPC #
785901917601
Country of Origin
Mexico

Dimensions

Height
1.9 in
Width
2.3 in
Operator Size
30 mm
Size
30 mm
Mounting Diameter
30 mm
Label Dimensions
40 x 43 mm
Overall Height
1 3/4 in
Overall Width
1 5/8 in
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
30 mm

Details

Item
Legend Plate
Material
Aluminum
Color
Black
Legend/Background Color
Black
Shape
Half-Round
For Use With
Mfr. No. 9001K/SK
Legend
Open-Close
Product Type
Legend Plate
Colour Of Marking
silver
Accessory / Separate Part Category
marking accessory
Accessory / Separate Part Destination
control and signalling units Ø 30 mm (metal range)
Accessory / Separate Part Type
legend plate
Marking
white OPEN-CLOSE black, OPEN-CLOSE
Background Colour
black
Product Or Component Type
marked legend
User Language
English
Background Color
Black
Language
English
Keyway Type
Notch
Legend Color
Silver
Compatible with Series
9001K, 9001SK

Description

Legend Plate, Half-Round, Legend Open-Close, For Use With Mfr. No. 9001K/SK, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.