
Legend Plate, Rectangular, Plastic
Mfr # ZB2BY2002
Zoro # G213311679
product price: $15.75
/eaKey Features
Material
Plastic
Shape
Rectangular
Keyway Type
No Keyway
Background Color
Black
Compatible with Series
XAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB2BY2002
Zoro #
G213311679
UPC #
3389110662221
Country of Origin
Mexico
Dimensions
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
22 mm
Overall Height
1 3/16 in
Overall Width
1 5/8 in
Details
Item
Legend Plate
Material
Plastic
Shape
Rectangular
Keyway Type
No Keyway
Background Color
Black
Compatible with Series
XAC
Product Type
Legend Plate
Description
Legend Plate, Rectangular, Legend Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.