
Legend Plate, Rectangular, Plastic
Mfr # ZB2BY4101
Zoro # G213302226
product price: $3.99
/eaSold in multiples of 1500 for $5,985.00
Key Features
Material
Plastic
Shape
Rectangular
Overall Width
1 5/8 in
Overall Height
1 3/16 in
Background Color
White/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB2BY4101
Zoro #
G213302226
UPC #
3389110614855
Country of Origin
Czechia
Dimensions
Overall Width
1 5/8 in
Overall Height
1 3/16 in
Compatible Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Details
Item
Legend Plate
Material
Plastic
Shape
Rectangular
Background Color
White/Yellow
Compatible with Series
XAC
Product Type
Legend Plate
Keyway Type
No Keyway
Description
Legend Plate, Rectangular, Legend Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.