Legend Plate, Rectangular, Stop-Start (Discontinued)
- Mfr # ZBY02366
- Zoro # G0859686
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBY02366
Zoro #
G0859686
UPC #
785901378501
Country of Origin
France
Dimensions
Height
0.31 in
Width
1.06 in
Operator Size
22 mm
Overall Height
5/16 in
Compatible Panel Cutout Diameter
22 mm
Overall Width
1 1/16 in
Details
Item
Legend Plate
For Use With
Plastic and Chrome Operators
Shape
Rectangular
Legend
Start-Stop
Legend/Background Color
White/Black and Red
Material
Plastic
Legend Color
White
Product Type
Legend Plate
Description
Legend Plate, Rectangular, Legend Start-Stop, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 0.31 in, Width 1.06 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.