Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Reset, White/Black

  • Mfr # ZBY2322

  • Zoro # G2151895


product price: $4.65
/ea

Key Features

Material
Plastic
Height
1.18 in
Width
1.57 in
Shape
Rectangular
Legend
Reset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBY2322
Zoro #
G2151895
UPC #
785901377641
Country of Origin
France

Dimensions

Height
1.18 in
Width
1.57 in
Operator Size
22 mm
Legend Holder Size
30 x 40 mm
Overall Width
1 3/16 in
Compatible Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Height
1 5/8 in

Details

Item
Legend Plate
Material
Plastic
Shape
Rectangular
Legend
Reset
For Use With
Plastic and Chrome Operators
Legend/Background Color
White/Black
Product Type
Legend Plate
Accessory / Separate Part Category
marking accessory
Accessory / Separate Part Destination
Ø 22 mm control or signalling unit || for standard head
Range Compatibility
Harmony XB4 || Harmony XB5
Product Or Component Type
legend holder
Device Composition
legend holder || marked legend
Marking
white RESET black
Legend Color
White
Compatible with Series
XB4, XB5
Language
English
Background Color
Black/White
Keyway Type
Tab

Description

Legend Plate, Rectangular, Legend Reset, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black, Material Plastic, Height 1.18 in, Width 1.57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.