Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Square, Emergency Stp, Blk/Rd

  • Mfr # 9001KN105RP

  • Zoro # G8493615


product price: $6.15
/ea

Key Features

Material
Plastic
Height
2.25 in
Width
2.25 in
Legend
Emergency Stop
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN105RP
Zoro #
G8493615
UPC #
785901055747
Country of Origin
Mexico

Dimensions

Height
2.25 in
Width
2.25 in
Operator Size
30 mm
Size
30 mm
Label Dimensions
57 x 57 mm
Overall Width
2 1/4 in
Overall Height
2 1/4 in
Compatible Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Legend Plate
Material
Plastic
Legend
Emergency Stop
Shape
Square
Legend/Background Color
Red/Black
For Use With
30mm 9001K and 9001SK Operators
Product Type
Legend Plate
Product Or Component Type
marked legend
Marking
EMERGENCY STOP
Colour Of Marking
black
Background Colour
red
Background Color
Red
Compatible with Series
9001K, 9001SK
Keyway Type
Notch
Language
English
Legend Color
Black

Description

Legend Plate, Square, Legend Emergency Stop, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color Red/Black, Material Plastic, Height 2.25 in, Width 2.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.