Zoro Homepage

Legend Plate, Square, Off-On, White

  • Mfr # 9001KN244WP

  • Zoro # G6079735


product price: $7.49
/ea

Key Features

Material
Plastic
Height
1.7 in
Color
White
Width
1.7 in
Operator Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN244WP
Zoro #
G6079735
UPC #
785901031420
Country of Origin
Mexico

Dimensions

Height
1.7 in
Width
1.7 in
Operator Size
30 mm
Manufacturer Warranty Length
18 mo
Overall Height
1 13/16 in
Overall Width
1 13/16 in
Compatible Panel Cutout Diameter
30 mm

Details

Item
Legend Plate
Material
Plastic
Color
White
For Use With
30mm 9001K and 9001SK Operators
Legend
Off-On
Shape
Square
Legend/Background Color
White/Black
Product Type
Legend Plate
Language
English
Legend Color
Black
Background Color
White
Keyway Type
Notch
Compatible with Series
9001K, 9001SK

Description

Legend Plate, Square, Legend Off-On, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.