This item is Discontinued.

No Product Image Available

Legend Plate, Stop, Square (Discontinued)

  • Mfr # 9001KN202BP
  • Zoro # G3604012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KN202BP
Zoro #
G3604012
UPC #
785901030003
Country of Origin
Mexico

Dimensions

Height
1.75 in
Width
1.75 in
Diameter
30.5 mm
Operator Size
30 mm
Compatible Panel Cutout Diameter
30 mm
Overall Width
1 3/4 in
Overall Height
1 3/4 in

Details

Item
Legend Plate
For Use With
30mm 9001K and 9001SK Operators
Shape
Square
Legend
Stop
Material
Plastic
Product Type
Legend Plate

Description

Legend Plate, Square, Legend Stop, For Use With 30mm 9001K and 9001SK Operators, Material Plastic, Height 1.75 in, Width 1.75 in, Diameter 30.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.