Zoro Homepage

Legend Plate, Square, Stop, Red

  • Mfr # 9001KN102RP

  • Zoro # G2837366


product price: $4.85
/ea

Key Features

Material
Plastic
Height
2.25 in
Width
2.25 in
Legend/Background Color
Red/Black
Operator Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN102RP
Zoro #
G2837366
UPC #
785901055716
Country of Origin
Mexico

Dimensions

Height
2.25 in
Width
2.25 in
Operator Size
30 mm
Size
30 mm
Label Dimensions
57 x 57 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Height
2 1/4 in
Compatible Panel Cutout Diameter
30 mm
Overall Width
2 1/4 in

Details

Item
Legend Plate
Material
Plastic
Legend/Background Color
Red/Black
Shape
Square
For Use With
30mm 9001K and 9001SK Operators
Legend
Stop
Product Type
Legend Plate
Background Colour
red
Product Or Component Type
marked legend
Accessory / Separate Part Type
legend plate
Marking
black STOP red, STOP
Accessory / Separate Part Category
marking accessory
Accessory / Separate Part Destination
control and signalling units Ø 30 mm
Colour Of Marking
black
User Language
English
Compatible with Series
9001K, 9001SK
Keyway Type
Notch
Legend Color
Black
Background Color
Red
Language
English

Description

Legend Plate, Square, Legend Stop, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color Red/Black, Material Plastic, Height 2.25 in, Width 2.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.