Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Square, Stop, Red

  • Mfr # 9001KN202RP

  • Zoro # G7455603


product price: $5.69
/ea

Key Features

Material
Plastic
Height
1.7 in
Color
Red
Width
1.7 in
Operator Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN202RP
Zoro #
G7455603
UPC #
785901065142
Country of Origin
Mexico

Dimensions

Height
1.7 in
Width
1.7 in
Operator Size
30 mm
Size
30 mm
Mounting Diameter
30 mm
Label Dimensions
44.5 x 44.5 mm
Compatible Panel Cutout Diameter
30 mm
Overall Width
1 13/16 in
Manufacturer Warranty Length
18 mo
Overall Height
1 13/16 in

Details

Item
Legend Plate
Material
Plastic
Color
Red
Legend/Background Color
Red/Black
Shape
Square
Legend
Stop
For Use With
30mm 9001K and 9001SK Operators
Product Type
Legend Plate
Product Or Component Type
marked legend
Background Colour
red
Accessory / Separate Part Category
marking accessory
Colour Of Marking
black
Accessory / Separate Part Type
legend plate
Marking
STOP, black STOP red
Accessory / Separate Part Destination
control and signalling units Ø 30 mm (metal range)
Legend Color
Black
Language
English
Background Color
Red
Compatible with Series
9001K, 9001SK
Keyway Type
Notch

Description

Legend Plate, Square, Legend Stop, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color Red/Black, Material Plastic, Height 1.7 in, Width 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.