Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Start, White/Black

  • Mfr # 9001KN201

  • Zoro # G0267337


product price: $5.35
/ea

Key Features

Material
Aluminum
Height
1.9 in
Width
2.3 in
For Use With
30mm Switch
Legend/Background Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KN201
Zoro #
G0267337
UPC #
785901915102
Country of Origin
Mexico

Dimensions

Height
1.9 in
Width
2.3 in
Operator Size
30 mm
Size
30 mm
Mounting Diameter
30 mm
Label Dimensions
40 x 43 mm
Manufacturer Warranty Length
18 mo
Overall Width
1 5/8 in
Compatible Panel Cutout Diameter
30 mm
Overall Height
1 3/4 in

Details

Item
Legend Plate
Material
Aluminum
For Use With
30mm Switch
Legend/Background Color
Black
Shape
Half-Round
Legend
Start
Product Type
Legend Plate
Marking
START, white START black
Background Colour
black
Accessory / Separate Part Type
legend plate
Product Or Component Type
marked legend
Colour Of Marking
silver
Accessory / Separate Part Category
marking accessory
Accessory / Separate Part Destination
control and signalling units Ø 30 mm (metal range)
User Language
English
Background Color
Black
Compatible with Series
9001K, 9001SK
Keyway Type
Notch
Legend Color
Silver
Language
English

Description

Legend Plate, Half-Round, Legend Start, For Use With 30mm Switch, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.