Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Up, White/Black and Red

  • Mfr # ZBY2307

  • Zoro # G1878676


product price: $4.39
/ea

Key Features

Material
Plastic
Height
1.18 in
Width
1.57 in
Legend
Up
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBY2307
Zoro #
G1878676
UPC #
785901842095
Country of Origin
France

Dimensions

Height
1.18 in
Width
1.57 in
Operator Size
22 mm
Legend Holder Size
30 x 40 mm
Overall Width
1 3/16 in
Overall Height
1 5/8 in
Compatible Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Legend Plate
Material
Plastic
Legend
Up
Shape
Rectangular
Legend/Background Color
White/Black and Red
For Use With
Plastic and Chrome Operators
Product Type
Legend Plate
Accessory / Separate Part Category
marking accessory
Range Compatibility
Harmony XB5 || Harmony XB4
Product Or Component Type
legend holder
Device Composition
legend holder || marked legend
Accessory / Separate Part Destination
Ø 22 mm control or signalling unit || for standard head
Marking
white UP 1 black side, 1 red side
User Language
English
Keyway Type
Tab
Language
English
Compatible with Series
XB4, XB5
Background Color
Black/Red
Legend Color
White

Description

Legend Plate, Rectangular, Legend Up, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.