Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Ring, Plastic, 9.3 mm Width, 60 mm Height

  • Mfr # ZBY9W2G140

  • Zoro # G3982748


product price: $44.99
/ea

Key Features

Material
Plastic
Height
60 mm
Width
9.3 mm
Legend/Background Color
No Legend
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBY9W2G140
Zoro #
G3982748
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
60 mm
Width
9.3 mm
Diameter
60 mm
Manufacturer Warranty Length
18 mo
Overall Diameter
2 3/8 in
Compatible Panel Cutout Diameter
22 mm

Details

Item
Legend Ring
Material
Plastic
Legend/Background Color
No Legend
Shape
Round
Legend Color
Yellow
Background Color
Yellow
Keyway Type
Tab
Product Type
Legend Ring
Compatible with Series
XB4, XB5

Description

Legend Ring, Round, Legend Not Applicable, Legend/Background Color No Legend, Material Plastic, Height 60 mm, Width 9.3 mm, Diameter 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.