Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Ring, Plastic, 9.3 mm Width, 60 mm Height

  • Mfr # ZBY9W2M230

  • Zoro # G3980115


product price: $44.99
/ea

Key Features

Legend
Not-Halt
Material
Plastic
Height
60 mm
Width
9.3 mm
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBY9W2M230
Zoro #
G3980115
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
60 mm
Width
9.3 mm
Diameter
60 mm
Compatible Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Diameter
2 3/8 in

Details

Item
Legend Ring
Legend
Not-Halt
Material
Plastic
Legend Color
Black
Language
German
Shape
Round
Keyway Type
Tab
Background Color
Yellow
Legend/Background Color
Black/Yellow
Product Type
Legend Ring
Compatible with Series
XB4, XB5

Description

Legend Ring, Round, Legend Not-Halt, Legend/Background Color Black/Yellow, Material Plastic, Height 60 mm, Width 9.3 mm, Diameter 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.