Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LegendPlate, On-Off, White/Black, Square

  • Mfr # 9001KN245BP

  • Zoro # G3611143


product price: $5.59
/ea

Key Features

Material
Plastic
Height
1.75 in
Width
1.75 in
Diameter
30.5 mm
Legend
On-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN245BP
Zoro #
G3611143
UPC #
785901031437
Country of Origin
Mexico

Dimensions

Height
1.75 in
Width
1.75 in
Diameter
30.5 mm
Operator Size
30 mm
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
30 mm
Overall Height
1 13/16 in
Overall Width
1 13/16 in

Details

Item
Legend Plate
Material
Plastic
Legend
On-Off
Shape
Square
For Use With
30mm 9001K and 9001SK Operators
Product Type
Legend Plate
Legend Color
White
Keyway Type
Notch
Compatible with Series
9001K, 9001SK
Background Color
Black
Language
English

Description

Legend Plate, Square, Legend On-Off, For Use With 30mm 9001K and 9001SK Operators, Material Plastic, Height 1.75 in, Width 1.75 in, Diameter 30.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.