Light Block, LED, 24 V DC, 22mm

  • Mfr # ZB4BW06124

  • Zoro # G3570656


product price:  $48.25
/ea

Key Features

Material of Construction
Metal
Lamp Type
LED
Size
22 mm
Lamp Module Voltage
24V DC
Lamp Module Type
Full Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW06124
Zoro #
G3570656
UPC #
785901297017
Country of Origin
France

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
22 mm

Details

Item
Light Block
Material of Construction
Metal
Lamp Type
LED
Lamp Module Voltage
24V DC
Lamp Module Type
Full Voltage
Standards
REACH
IP Rating
Not Rated
Body Material
Metal
Lamp Voltage
24V DC
For Use With
BA9s Bulb 24V
Terminal Connection Type
Screw Clamp Terminals
Compatible with Series
XB4
Compatible Operator
Push Button
Includes Bulb
No Bulb Included
Compatible with Brand
Schneider
Voltage Rating - Maximum
24 V DC
NEMA Enclosure Rating
No Enclosure
Ambient Air Temperature For Operation
-40-70°C
Bulb Base
BA 9s
Light Source
LED
Product Or Component Type
light block
Fixing Collar Material
zamak
Head Type
standard
Compatibility Code
ZB4
[Us] Rated Supply Voltage
24 V
Device Short Name
ZB4

Description

Light Block, Lamp Module Voltage 24V DC, Not Applicable, Lamp Type LED, Lamp Voltage 24V DC, 22 mm, Lamp Module Type Full Voltage, Metal Material of Construction, IP Rating Not Rated, Standards REACH, For Use With BA9s Bulb 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.