Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Block, No Lamp, 250 V AC, 22mm

  • Mfr # ZB4BV624

  • Zoro # G3570622


product price: $45.19
/ea

Key Features

Material of Construction
Metal
Lamp Type
No Lamp Module Included
Terminal Connection
Screw Clamp
Size
22 mm
Lamp Module Voltage
250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BV624
Zoro #
G3570622
UPC #
785901211587
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Light Block
Material of Construction
Metal
Lamp Type
No Lamp Module Included
Terminal Connection
Screw Clamp
Lamp Module Voltage
250V DC
Lamp Module Type
Full Voltage
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C4520, UL 508
Body Material
Metal
For Use With
BA9s Bulb 250V
Lamp Voltage
24V DC
Voltage Rating - Maximum
250 V AC
Terminal Connection Type
Screw Clamp Terminals

Description

Light Block, Lamp Module Voltage 250V DC, Lamp Type No Lamp Module Included, Lamp Voltage 24V DC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Metal Material of Construction, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C4520, UL 508, For Use With BA9s Bulb 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.