Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Level Measurement Probe, RoHS

  • Mfr # LA9RM201

  • Zoro # G3572388


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Contains
Two Core Cable With Common Cylindrical Sleeving, Level Electrode, Reference Electrode
Width
0.63 in
Use With
Monitoring & Control Relays
Width (In.)
0.625 in
For Use With
RM35LM, RM4L, RM84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA9RM201
Zoro #
G3572388
UPC #
785901874546
Country of Origin
France

Dimensions

Width
0.63 in
Width (In.)
0.625 in
Length
150 mm
Length (In.)
5.91 in
Height
5.91 in
Diameter
16 mm

Details

Item
Liquid Level Measurement Probe
Contains
Two Core Cable With Common Cylindrical Sleeving, Level Electrode, Reference Electrode
Use With
Monitoring & Control Relays
For Use With
RM35LM, RM4L, RM84
Mounts On
Cable Suspension
Standards
RoHS Compliant
Function
Probe For Liquid Level Control
Case Color
Gray/Black
Application
Liquid Level Monitoring
Type
Probe
Compatible Series
RM35L, RM4L, RM84
Weight
0.22 lb
Number of Pieces
1
Product Type
Level Control Probe
Product Compatibility
RM84 || RM4L || RM35LM
Accessory / Separate Part Destination
liquid level control relay
Product Or Component Type
level control probe
Type Of Installation
cable suspension
Accessory / Separate Part Category
relay accessories
Maximum Ambient Air Temperature For Operation
100°C
Accessory / Separate Part Designation
probe for liquid level control

Description

Liquid Level Measurement Probe, Application Liquid Level Monitoring, Compatible Series RM35L, RM4L, RM84, Product Type Level Control Probe, Height 5.91 in, Number of Pieces 1, Standards RoHS Compliant, Weight 0.22 lb, Width 0.63 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.