Zoro Homepage

Logic Controller, 24V DC

  • Mfr # TM221ME16RG

  • Zoro # G315890638


product price: $424.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Mounting Style
DIN Rail
Overall Width
2.8 in
Power Required
24V DC
Number of Outputs
8
Input Circuit Voltage - Maximum
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM221ME16RG
Zoro #
G315890638
UPC #
3606480611285
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2.8 in
Overall Height
3.5 in
Overall Depth
2.8 in

Details

Mounting Style
DIN Rail
Item
Logic Controller
Power Required
24V DC
Number of Outputs
8
Input Circuit Voltage - Maximum
24 V DC
Product Type
Logic Controller
Number of Inputs
8
Connector Gender
Female
Current Rating
0.52 A
Compatible with Manufacturer Model Number
TCSXCNAMUM3P, TMACBL1, TMAM2, TMASD1, TMAT2MSET, TMAT2MSETG, TMAT2PSET, TMH2GDB
Connector Type
RJ45
Compatible with Series
Modicon M221
Wire Connection Type
Spring Clamp Terminal
Communication Protocol Method
Ethernet
Output Type
(8) Relay
Input Type
(2) Analog
Communication Protocol
Modbus, Modbus ASCII, Modbus RTU, Modbus TCP, Modbus TCP/IP, SMTP, SoMachine-Network
Compatible with Brand
Schneider Electric
Compatible Product Type
Memory Cards, Panel Mounting Kits
Compatible with Mfr. Model No.
TCSXCNAMUM3P, TMACBL1, TMAM2, TMASD1, TMAT2MSET, TMAT2MSETG, TMAT2PSET, TMH2GDB
Compatible Manufacturer Model Number
TCSXCNAMUM3P, TMACBL1, TMAM2, TMASD1, TMAT2MSET, TMAT2MSETG, TMAT2PSET, TMH2GDB
Compatible with Manufacturer Model No.
TCSXCNAMUM3P, TMACBL1, TMAM2, TMASD1, TMAT2MSET, TMAT2MSETG, TMAT2PSET, TMH2GDB
Compatible Pump Manufacturer Part Number
TCSXCNAMUM3P, TMACBL1, TMAM2, TMASD1, TMAT2MSET, TMAT2MSETG, TMAT2PSET, TMH2GDB
For Use with Mfr Model Number
TCSXCNAMUM3P, TMACBL1, TMAM2, TMASD1, TMAT2MSET, TMAT2MSETG, TMAT2PSET, TMH2GDB
Compatible Manufacturer Part Number
TCSXCNAMUM3P, TMACBL1, TMAM2, TMASD1, TMAT2MSET, TMAT2MSETG, TMAT2PSET, TMH2GDB
Compatible Mfr. Model Number
TCSXCNAMUM3P, TMACBL1, TMAM2, TMASD1, TMAT2MSET, TMAT2MSETG, TMAT2PSET, TMH2GDB

Description

Logic controller

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.