Zoro Homepage

Logic Controller, 24V DC

  • Mfr # TM241CEC24R

  • Zoro # G215890424


product price: $790.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Compatible with Manufacturer Model Number
TCSXCNAMUM3P, TMAM2, TMASD1
Output Type
(4) Fast Output, (4) Transistor, (6) Relay
Power Required
24V DC
Product Type
Logic Controller
Input Circuit Voltage - Maximum
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM241CEC24R
Zoro #
G215890424
UPC #
3606480648854
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Overall Depth
3.7 in
Overall Width
5.9 in

Details

Compatible with Manufacturer Model Number
TCSXCNAMUM3P, TMAM2, TMASD1
Output Type
(4) Fast Output, (4) Transistor, (6) Relay
Power Required
24V DC
Product Type
Logic Controller
Item
Logic Controller
Input Circuit Voltage - Maximum
24 V DC
Connector Type
D-Sub, RJ45
Communication Protocol Method
Ethernet, RS-232, RS-485
Communication Protocol
CANopen, Modbus, Modbus RTU, Modbus TCP, Modbus TCP/IP, SMTP, SoMachine-Network
Mounting Style
DIN Rail
Number of Outputs
10
Features
Intuitive Machine Programming with Ecostruxure Machine Expert, Ready-to-Use Applications and Function Blocks
Wire Connection Type
Screw Clamp
Compatible with Brand
Schneider Electric
Compatible with Series
Modicon M241
Connector Gender
Female
Compatible Product Type
Memory Cards, Panel Mounting Kits
Number of Inputs
14
Compatible with Mfr. Model No.
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible Manufacturer Model Number
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible with Manufacturer Model No.
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible Pump Manufacturer Part Number
TCSXCNAMUM3P, TMAM2, TMASD1
For Use with Mfr Model Number
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible Manufacturer Part Number
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible Mfr. Model Number
TCSXCNAMUM3P, TMAM2, TMASD1

Description

Logic controller

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.