Zoro Homepage

Logic Controller, 24V DC

  • Mfr # TM262L10MESE8T

  • Zoro # G615890550


product price: $1,862.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Current Rating
3.42 A
Overall Depth
3.5 in
Product Type
Logic Controller
Communication Protocol
HTTP, Modbus, Modbus ASCII, Modbus RTU, Modbus TCP, Modbus TCP/IP, SMTP, SoMachine-Network
Compatible Product Type
Connecting Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM262L10MESE8T
Zoro #
G615890550
UPC #
3606489604189
Country of Origin
United States

Dimensions

Overall Depth
3.5 in
Overall Height
3.9 in
Overall Width
4.9 in

Details

Item
Logic Controller
Current Rating
3.42 A
Product Type
Logic Controller
Communication Protocol
HTTP, Modbus, Modbus ASCII, Modbus RTU, Modbus TCP, Modbus TCP/IP, SMTP, SoMachine-Network
Compatible Product Type
Connecting Cables
Connector Type
RJ45
Power Required
24V DC
Connector Gender
Female
Wire Connection Type
Spring Clamp Terminal
Number of Outputs
4
Input Circuit Voltage - Maximum
24 V DC
Compatible with Series
Modicon M262
Number of Inputs
4
Compatible with Manufacturer Model Number
BMXXCAUSBH018, TCSXCNAMUM3P
Compatible with Brand
Schneider Electric
Output Type
Transistor
Communication Protocol Method
Ethernet
Mounting Style
Panel
Compatible with Mfr. Model No.
BMXXCAUSBH018, TCSXCNAMUM3P
Compatible Manufacturer Model Number
BMXXCAUSBH018, TCSXCNAMUM3P
Compatible with Manufacturer Model No.
BMXXCAUSBH018, TCSXCNAMUM3P
Compatible Pump Manufacturer Part Number
BMXXCAUSBH018, TCSXCNAMUM3P
For Use with Mfr Model Number
BMXXCAUSBH018, TCSXCNAMUM3P
Compatible Manufacturer Part Number
BMXXCAUSBH018, TCSXCNAMUM3P
Compatible Mfr. Model Number
BMXXCAUSBH018, TCSXCNAMUM3P

Description

Logic controller

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.