LogicController, 8Inputs, 8Outputs, 2GB

  • Mfr # TM221M16R

  • Zoro # G3459155


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Output Type
(8) Relay
Number of Outputs
8
Number of Inputs
8
Features
SoMachine Basic Programming
Timers
Programmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM221M16R
Zoro #
G3459155
UPC #
785901306092
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.76 in
Height
3.54 in
Depth
2.76 in
Maximum Size Of Object Areas
255 %TM timers || 8000 %MW memory words || 255 %C counters || 512 %M memory bits || 512 %KW constant words
Overall Width
2.76 in
Overall Depth
2.76 in
Overall Height
3.54 in

Details

Item
PLC
Output Type
(8) Relay
Number of Outputs
8
Number of Inputs
8
Features
SoMachine Basic Programming
Timers
Programmable
Input Voltage
24V AC/DC
Memory
256 KB
Slots
Non isolated serial link serial 1 RJ45 RS485, Non isolated serial link serial 2 RJ45 RS232/RS485, USB port mini B USB 2.0
Description/Special Features
Controller M221 16 IO relay, protection type Without protection 5 A, application structure 1 configurable freewheeling/cyclic master task, 1 cyclic auxiliary task 8 interrupt tasks, mounting support Top hat type TH35-15 rail IEC 60715, Top hat type TH35-7.5 rail IEC 60715, plate or panel with fixing kit, environmental characteristic Ordinary and hazardous location, relative humidity 10¿95 %, without condensation in operation), 10¿95 %, without condensation in storage), operating altitude 0...6561.68 ft (0...2000 m), Discount Schedule MSX, Environmental Disclosure Product Environmental Profile
Response Time
35 µs turn-off, I2 to I5 input || 10 ms turn-on output || 10 ms turn-off output || 5 µs turn-on, I0, I1, I6, I7 fast input || 35 µs turn-on, other terminals input || 5 µs turn-off, I0, I1, I6, I7 fast input || 100 µs turn-off, other terminals input
Display
No Display
Clock
Yes
Counters
255
Standards
EN/IEC 61131-2 || EN/IEC 60664-1 || EN/IEC 61010-2-201
Amps
2 A
Port Type
Non isolated serial link serial, USB port mini B
Product Type
Programmable Logic Controller
Resistance To Electromagnetic Fields
10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 to 2.7 GHz EN/IEC 61000-4-3
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
Shock Resistance
98 m/s² 11 ms
Environmental Characteristic
ordinary and hazardous location
Control Signal Type
pulse/direction || A/B || single phase
Maximum Cable Distance Between Devices
shielded cable <10 m fast input || unshielded cable <30 m output || unshielded cable <30 m digital input || unshielded cable <1 m analog input
Supply
serial 1)serial link supply 5 V, <200 mA
Counting Input Number
4 fast input (HSC mode) 100 kHz 32 bits
Maximum Power Consumption In W
22.5 W 24 V with max number of I/O expansion module) || 3.6 W 24 V without I/O expansion module)
Data Backed Up
256 kB built-in flash memory backup of application and data
Battery Type
BR2032 lithium non-rechargeable 4 year(s)
Transmission Rate
1.2 to 115.2 kbit/s (115.2 kbit/s by default) 15-15 m RS485 || 1.2 to 115.2 kbit/s (115.2 kbit/s by default) 3-3 m RS232 || 480 Mbit/s USB
Memory capacity
256 kB user application and data RAM 10000 instructions || 256 kB internal variables RAM
Application Structure
1 configurable freewheeling/cyclic master task || 1 cyclic auxiliary task || 8 interrupt tasks
Insulation
between input and internal logic 500 V AC || between fast input and internal logic 500 V AC || non-insulated between inputs || between output and internal logic 500 V AC || between output groups 500 V AC || non-insulated between analogue input and internal logic || non-insulated between analogue inputs
Surge Withstand
2 kV power lines (AC) common mode EN/IEC 61000-4-5 || 2 kV relay output common mode EN/IEC 61000-4-5 || 1 kV I/O common mode EN/IEC 61000-4-5 || 1 kV shielded cable common mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) differential mode EN/IEC 61000-4-5 || 1 kV power lines (AC) differential mode EN/IEC 61000-4-5 || 1 kV relay output differential mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) common mode EN/IEC 61000-4-5
Input Impedance
100 kOhm analog input || 3.4 kOhm input || 4.9 kOhm fast input
Supply Voltage Limits
20.4-28.8 V
Ip Degree Of Protection
IP20 with protective cover in place
Output Voltage Limits
125 V DC || 277 V AC
Mounting Support
top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
Electrical Connection
terminal block, 3 for connecting the 24 V DC power supply || connector, 4 for analogue inputs || mini B USB 2.0 connector for a programming terminal || removable screw terminal block, 10 for inputs || removable screw terminal block, 11 for outputs
Inrush Current
35 A
Exct Time For Event Task
60 µs response time
Lsb Value
10 mV
[Us] Rated Supply Voltage
24 V DC
Voltage State 0 Guaranteed
<= 5 V input
Minimum Load
1 mA 5 V DC relay output
Configurable Filtering Time
0 ms input || 3 ms input || 12 ms input
Discrete Output Current
2A
Resistance To Electrostatic Discharge
8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
Voltage State 1 Guaranteed
>= 15 V input
Execution Time Per Instruction
0.2 µs Boolean
Discrete Output Voltage
5 to 125 V DC || 5 to 250 V AC
Communication Port Protocol
USB port USB - SoMachine-Network || non isolated serial link Modbus master/slave - RTU/ASCII or SoMachine-Network
Discrete Output Type
relay normally open
Permitted Overload On Inputs
+/- 30 V DC 5 min maximum)analog input || +/- 13 V DC permanent)analog input
Resistance To Conducted Disturbances
10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V 0.1 to 80 MHz Marine specification (LR, ABS, DNV, GL) || 10 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
Integrated Connection Type
USB port mini B USB 2.0 || non isolated serial link serial 1 RJ45 RS485 || non isolated serial link serial 2 RJ45 RS232/RS485
Conversion Time
1 ms per channel + 1 controller cycle time analog input
Maximum Current Per Output Common
7A
Discrete I/O Number
16
Mechanical Durability
20000000 cycles relay output
Communication Service
Modbus slave || Modbus master
Immunity To Microbreaks
10 ms
Discrete Output Number
8 relay
Reset Time
1 s
Clock Drift
<= 30 s/month 25-25 °C
Discrete Input Logic
sink or source (positive/negative)
Realtime Clock
with
Discrete Input Voltage
24 V
Product Or Component Type
logic controller
Marking
CE
Discrete Input Current
7 mA discrete input || 5 mA fast input
Regulation Loop
adjustable PID regulator up to 14 simultaneous loops
Analogue Input Resolution
10 bits
Backup Time
1 year 25 °C by interruption of power supply)
Vibration Resistance
3.5 mm 5-8.4 Hz symmetrical rail || 3.5 mm 5-8.4 Hz panel mounting || 1 gn 8.4-150 Hz symmetrical rail || 1 gn 8.4-150 Hz panel mounting
Electrical Durability
100000 cycles AC-12, 120 V, 240 VA, resistive || 100000 cycles AC-12, 240 V, 480 VA, resistive || 300000 cycles AC-12, 120 V, 80 VA, resistive || 300000 cycles AC-12, 240 V, 160 VA, resistive || 100000 cycles AC-15, cos phi = 0.35 , 120 V, 60 VA, inductive || 100000 cycles AC-15, cos phi = 0.35 , 240 V, 120 VA, inductive || 300000 cycles AC-15, cos phi = 0.35 , 120 V, 18 VA, inductive || 300000 cycles AC-15, cos phi = 0.35 , 240 V, 36 VA, inductive || 100000 cycles AC-14, cos phi = 0.7 , 120 V, 120 VA, inductive || 100000 cycles AC-14, cos phi = 0.7 , 240 V, 240 VA, inductive || 300000 cycles AC-14, cos phi = 0.7 , 120 V, 36 VA, inductive || 300000 cycles AC-14, cos phi = 0.7 , 240 V, 72 VA, inductive || 100000 cycles DC-12, 24 V, 48 W, resistive || 300000 cycles DC-12, 24 V, 16 W, resistive || 100000 cycles DC-13, 24 V, 24 W, inductive (L/R = 7 ms) || 300000 cycles DC-13, 24 V, 7.2 W, inductive (L/R = 7 ms)
Power Supply Output Current
0.52-0.52 A 5 V expansion bus || 0.46-0.46 A 24 V expansion bus
Discrete Input Voltage Type
DC
Data Storage Equipment
2 GB SD card optional)
Pollution Degree
<= 2
Protection Type
without protection 5 A
Maximum Number Of I/O Expansion Module
7 (local I/O-Architecture) || 14 (remote I/O-Architecture)
Analogue Input Number
2 0 to 10 V
Ambient Air Temperature For Operation
-10-55 °C horizontal installation) || -10-35 °C vertical installation)
Electromagnetic Emission
conducted emissions 79 dBμV/m QP/66 dBμV/m AV power lines (AC))0.15-0.5 MHz EN/IEC 55011 || conducted emissions 73 dBμV/m QP/60 dBμV/m AV power lines (AC))0.5-300 MHz EN/IEC 55011 || conducted emissions 120 to 69 dBµV/m QP power lines)10-150 kHz EN/IEC 55011 || conducted emissions 63 dBμV/m QP power lines)1.5-30 MHz EN/IEC 55011 || radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || conducted emissions 79 to 63 dBμV/m QP power lines)150-1500 kHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)200-1000 MHz EN/IEC 55011
Ambient Air Temperature For Storage
-25-70 °C
Resistance To Magnetic Fields
30 A/m 50/60 Hz EN/IEC 61000-4-8
Product Certifications
DNV-GL || ABS || LR || cULus || CSA || RCM || IACS E10 || EAC
Resistance To Fast Transients
2 kV EN/IEC 61000-4-4 power lines) || 2 kV EN/IEC 61000-4-4 relay output) || 1 kV EN/IEC 61000-4-4 I/O) || 1 kV EN/IEC 61000-4-4 Ethernet line) || 1 kV EN/IEC 61000-4-4 serial link)
Switching Frequency
20 switching operations/minute with maximum load
Discrete Input Number
8 , discrete input IEC 61131-2 Type 1
Relative Humidity
10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
Execution Time For 1 Kinstruction
0.3 ms event and periodic task || 0.7 ms other instruction
Local Signalling
for PWR 1 LED (green) || for RUN 1 LED (green) || for module error (ERR) 1 LED (red) || for SD card access (SD) 1 LED (green) || for BAT 1 LED (red) || for SL1 1 LED (green) || for SL2 1 LED (green) || for I/O state 1 LED per channel (green)
Storage Altitude
0-3000 m
Absolute Accuracy Error
+/- 1 % of full scale analog input
Clock Included
Clock Included
Current
2 A
DC Voltage Rating
24V DC
Display Type
No Display
Output Circuit Voltage - Minimum
5 V AC/DC
Series
TM
Mounting Style
DIN Rail
Input Type
(8) Logic
Communication Protocol
Modbus ASCII, Modbus RTU, SoMachine-Network
Communication Protocol Method
USB
Input Circuit Voltage - Maximum
24 V
Output Circuit Voltage - Maximum
125 V DC, 250 V AC
Input Circuit Current - Maximum
7 mA
Output Circuit Current - Maximum
2 A
AC Voltage Rating
24V AC
Number of Counters
255
Memory Capacity
2 GB

Description

PLC, Input Voltage 24V AC/DC, Output Type (8) Relay, 2 A Amps, Non isolated serial link serial 1 RJ45 RS485, Non isolated serial link serial 2 RJ45 RS232/RS485, USB port mini B USB 2.0 Slots, Number of Inputs 8, Number of Outputs 8, Counters 255, Timers Programmable, Yes Clock, No Display Display, Port Type Non isolated serial link serial, USB port mini B, Memory 256 KB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.