Zoro Homepage

Logic Controller, 5 Inputs, 9 Outputs

  • Mfr # TM171ODM14R

  • Zoro # G3462725


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Output Type
(4) Digital, (5) Analog
Number of Outputs
9
Number of Inputs
5
Timers
Programmable
Clock
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM171ODM14R
Zoro #
G3462725
UPC #
785901706113
Country of Origin
Italy

Dimensions

Height
3.43 in
Depth
2.43 in
Width
2.76 in
Overall Width
2.76 in
Overall Height
3.43 in
Overall Depth
2.43 in

Details

Item
PLC
Output Type
(4) Digital, (5) Analog
Number of Outputs
9
Number of Inputs
5
Timers
Programmable
Clock
Yes
Standards
CE, CSA, CURUS, EAC, EN/IEC 60730
Display
4 Seven-Segment Display
Input Voltage
100 to 240V AC
Slots
1 LAN expansion bus, 1 RS485 - screw terminal block Modbus serial link
Amps
2 A
Description/Special Features
contacts usage Volt-free contacts, Discount Schedule PC12, Environmental Disclosure Product Environmental Profile, Modicon M171 Optimized Display 14I/O Modbus 100-240Vac, mounting support DIN rail, product specific application HVAC and pumping solution, relative humidity 10¿90 % non-condensing
Port Type
1 LAN Expansion Bus, 1 RS485
Product Type
Programmable Logic Controller
Ip Degree Of Protection
IP20
Analogue Input Type
voltage 0 to 5 V ratiometric) || voltage 0 to 10 V || NTC temperature probe - 50 to 100 °C 0.1 °C || Pt 1000 temperature probe - 50 to 400 °C 0.1 °C || current 0 to 20 mA/4 to 20 mA || voltage 0 to 1 V
Display Type
LED
Sensor Power Supply
12-12 V DC 85 mA || 5-5 V DC 20 mA
Relative Humidity
10-90 % non-condensing
Overvoltage Category
II
Input/Output Number
5 analog output || 4 digital output || 5 analog input
Number Of Port
1 LAN expansion bus || 1 RS485 - screw terminal block Modbus serial link)
Number of Inputs/Outputs
14
Product Or Component Type
controller
Product Specific Application
HVAC and pumping solution
Ambient Air Temperature For Storage
-40-85 °C
Analogue Input Number
2 configurable || 3 analog input NTC
Analogue Output Number
2 voltage 0 to 10 V || 2 PWM/PPM 20 kHz, 12 V, 35 mA || 1 voltage/current 0 to 20 mA/4 to 20 mA
Product Certifications
CE || EAC || CSA || cURus
Discrete Input Logic
sink or source (positive/negative)
Upgradeability
Upgradeable through digital modules and upgraded components
Discrete Output Number
1 relay outputs SPDT with independent common || 3 relay outputs SPST with same common
Pollution Degree
2
Contacts Usage
volt-free contacts
Discrete Output Current
2 A relay
Discrete Input Number
2
Mounting Support
DIN rail
Realtime Clock
built-in -20-55 °C
Ambient Air Temperature For Operation
-20-55 °C UL 60730-1
[Us] Rated Supply Voltage
100 to 240 V +/- 10 % AC
Local Signalling
6 LEDs (red) || 5 LEDs (green) || for programmable 7 LEDs (amber)
Input Circuit Current - Minimum
4 mA
Output Circuit Voltage - Minimum
0 V
Mounting Style
DIN Rail
AC Voltage Rating
100 to 240V AC
Clock Included
Clock Included
Output Circuit Voltage - Maximum
10 V
Current
2 A
Input Circuit Voltage - Maximum
10 V
Input Circuit Current - Maximum
20 mA
Series
M171
Input Type
(5) Analog
Input Circuit Voltage - Minimum
0 V
Output Circuit Current - Maximum
2 A

Description

PLC, Input Voltage 100 to 240V AC, Output Type (4) Digital, (5) Analog, 2 A Amps, 1 LAN expansion bus, 1 RS485 - screw terminal block Modbus serial link Slots, Number of Inputs 5, Number of Outputs 9, Timers Programmable, Yes Clock, 4 Seven-Segment Display Display, Port Type 1 LAN Expansion Bus, 1 RS485

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.