50 ms ladder from state 0 to state 1)discrete input || 50 ms ladder from state 1 to state 0)discrete input || 50 to 255 ms FBD from state 0 to state 1)discrete input || 50 to 255 ms FBD from state 1 to state 0)discrete input || 10 ms from state 0 to state 1)relay output || 5 ms from state 1 to state 0)relay output
-20-40 °C in non-ventilated enclosure IEC 60068-2-1 and IEC 60068-2-2 || -20-55 °C IEC 60068-2-1 and IEC 60068-2-2
Product Certifications
GOST || GL || CSA || UL || C-tick
Discrete Input Number
16
Operating Altitude
6561.68 ft (2000 m)
Connections - Terminals
screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) semi-solid || screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) solid || screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) flexible with cable end || screw terminals, 2 x 0.2 to 2 x 1.5 mm² AWG 24 to AWG 16) solid || screw terminals, 2 x 0.25 to 2 x 0.75 mm² AWG 24 to AWG 18) flexible with cable end
Current State 0 Guaranteed
<= 0.5 mA discrete input)
Overvoltage Category
III EN/IEC 60664-1
Tightening Torque
0.5 N.m
Input Impedance
350 kOhm discrete input
Current State 1 Guaranteed
>= 0.17 mA discrete input)
Voltage State 0 Guaranteed
<= 40 V discrete input
Discrete Input Voltage
100 to 240 V AC
Protection Type
against inversion of terminals (control instructions not executed)
Voltage State 1 Guaranteed
>= 79 V discrete input
Power Consumption In Va
12 VA without extension || 17 VA with extensions
Output Thermal Current
5 A for 2 outputs relay output || 8 A for 8 outputs relay output
0.1 Hz at Ie)relay output || 10 Hz no load)relay output
Contacts Type And Composition
NO relay output
Discrete Input Current
0.6 mA
Output Voltage Limits
5 to 30 V DC relay output) || 24 to 250 V AC
Maximum Altitude Transport
3048 m
Relative Humidity
95-95 % without condensation or dripping water
Immunity To Microbreaks
10 ms
Input Circuit Voltage - Maximum
240 V AC
Clock Included
Clock Included
Input Circuit Current - Maximum
0.6 mA
Output Circuit Voltage - Minimum
5 V DC, 24 V AC
AC Voltage Rating
100 to 240V AC
Number of Counters
16
Series
SR3
Mounting Style
DIN Rail
Output Circuit Current - Maximum
8 A
Input Type
16 (Discrete)
Current
8 A
Output Circuit Voltage - Maximum
30 V DC, 250 V AC
Input Circuit Voltage - Minimum
100 V AC
Display Type
LCD
Number of Timers
16
Description
Modular Smart Relay, Input Voltage 100 to 240V AC, Output Type (10) Relay, 8 A Amps, Number of Inputs 16, Number of Outputs 10, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 4.91 in