Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logic Relay, 24VAC, With Display

  • Mfr # SR3B261B

  • Zoro # G0375961


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Output Type
(10) Relay
Number of Outputs
10
Number of Inputs
16
Features
Built-In Epsom Flash Memory, Zelio Soft Programming Software included, (2) Programming Languages (FBD or Ladder), Malfunctions Diagnosing Display, Simple Programming
Timers
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3B261B
Zoro #
G0375961
UPC #
785901571902
Country of Origin
France

Dimensions

Depth
2.34 in
Height
4.24 in
Width
4.91 in
Overall Width
4.91 in
Overall Height
3.54 in
Overall Depth
2.34 in

Details

Item
Modular Smart Relay
Output Type
(10) Relay
Number of Outputs
10
Number of Inputs
16
Features
Built-In Epsom Flash Memory, Zelio Soft Programming Software included, (2) Programming Languages (FBD or Ladder), Malfunctions Diagnosing Display, Simple Programming
Timers
16
Input Voltage
24V AC
Display
LCD
Amps
8 A
Counters
16
Clock
Yes
Response Time
50 ms ladder from state 0 to state 1)discrete input || 50 ms ladder from state 1 to state 0)discrete input || 50 to 255 ms FBD from state 0 to state 1)discrete input || 50 to 255 ms FBD from state 1 to state 0)discrete input || 10 ms from state 0 to state 1)relay output || 5 ms from state 1 to state 0)relay output
Standards
EN/IEC 60068-2-27 Ea, EN/IEC 60068-2-6 FC, EN/IEC 61000-4-11, EN/IEC 61000-4-12, EN/IEC 61000-4-2 Level 3, EN/IEC 61000-4-3, EN/IEC 61000-4-4 Level 3, EN/IEC 61000-4-5, EN/IEC 61000-4-6 Level 3
Product Type
Modular Smart Relay
Cycle Time
6-90 ms
Clock Drift
12 min/year 0-55 °C || 6 s/month 25-25 °C
[Us] Rated Supply Voltage
24 V
Electrical Durability
AC-12 500000 cycles 230 V, 1.5 A relay output EN/IEC 60947-5-1 || AC-15 500000 cycles 230 V, 0.9 A relay output EN/IEC 60947-5-1 || DC-12 500000 cycles 24 V, 1.5 A relay output EN/IEC 60947-5-1 || DC-13 500000 cycles 24 V, 0.6 A relay output EN/IEC 60947-5-1
Supply Frequency
50/60 Hz
Checks
program memory on each power up
Discrete Input Current
4.4 mA
Operating Rate In Hz
0.1 Hz at Ie)relay output || 10 Hz no load)relay output
Local Display
with
Protection Type
against inversion of terminals (control instructions not executed)
Immunity To Microbreaks
10 ms repeated 20 times
Voltage State 1 Guaranteed
>= 14 V discrete input
Switching Capacity In Ma
>= 10 mA 12 V relay output)
Environmental Characteristic
EMC directive EN/IEC 61000-6-2 || EMC directive EN/IEC 61000-6-3 || EMC directive EN/IEC 61000-6-4 || EMC directive EN/IEC 61131-2 zone B || low voltage directive EN/IEC 61131-2
Operating Altitude
6561.68 ft (2000 m)
Discrete Input Frequency
47 to 53 Hz || 57 to 63 Hz
Voltage State 0 Guaranteed
<= 5 V discrete input
Isolation Voltage
1780 V
Connections - Terminals
screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) semi-solid || screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) solid || screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) flexible with cable end || screw terminals, 2 x 0.2 to 2 x 1.5 mm² AWG 24 to AWG 16) solid || screw terminals, 2 x 0.25 to 2 x 0.75 mm² AWG 24 to AWG 18) flexible with cable end
Output Thermal Current
5 A for 2 outputs relay output || 8 A for 8 outputs relay output
Overvoltage Category
III EN/IEC 60664-1
Maximum Altitude Transport
3048 m
Product Or Component Type
modular smart relay
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1 and EN/IEC 60664-1
Mechanical Durability
10000000 cycles relay output
Backup Time
10 years 25 °C
Ambient Air Temperature For Storage
-40-70 °C
Discrete Input Number
16
Ambient Air Temperature For Operation
-20-40 °C in non-ventilated enclosure IEC 60068-2-1 and IEC 60068-2-2 || -20-55 °C IEC 60068-2-1 and IEC 60068-2-2
Tightening Torque
0.5 N.m
Output Voltage Limits
5 to 30 V DC relay output) || 24 to 250 V AC
Current State 1 Guaranteed
>= 2 mA discrete input)
Contacts Type And Composition
NO relay output
Discrete Input Voltage
24 V AC
Maximum Supply Current
280 mA without extension) || 415 mA with extensions)
Relative Humidity
95-95 % without condensation or dripping water
Supply Voltage Limits
20.4-28.8 V
Current State 0 Guaranteed
<= 0.5 mA discrete input)
Product Certifications
GOST || GL || UL || CSA || C-tick
Power Consumption In Va
10 VA with extensions || 7.5 VA without extension
Pollution Degree
2 EN/IEC 61131-2
Ip Degree Of Protection
IP20 IEC 60529 terminal block) || IP40 IEC 60529 front panel)
Number Or Control Scheme Lines
0-500 FBD || 0-240 ladder
Disturbance Radiated/Conducted
class B EN 55022-11 group 1
Input Impedance
4.6 kOhm discrete input
AC Voltage Rating
24V AC
Current
8 A
Input Circuit Current - Maximum
4.4 mA
Series
SR3
Output Circuit Voltage - Maximum
30 V DC, 250 V AC
Clock Included
Clock Included
Number of Counters
16
Input Type
16 (Discrete)
Output Circuit Voltage - Minimum
5 V DC, 24 V AC
Number of Timers
16
Input Circuit Voltage - Maximum
24 V AC
Output Circuit Current - Maximum
8 A
Mounting Style
DIN Rail
Display Type
LCD

Description

Modular Smart Relay, Input Voltage 24V AC, Output Type (10) Relay, 8 A Amps, Number of Inputs 16, Number of Outputs 10, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 4.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.